Panduit GB4N0016TPI-1 Telecommunication Ground Busbar | Graybar Store
Panduit - Telecommunication Ground Busbar - GB4N0016TPI-1
+ / - Hover over image to Zoom
Other Views

    Telecommunication Ground Busbar

    Manufacturer: Panduit
    Manufacturer #: GB4N0016TPI-1
    SKU: 25528436
    $488.04
    Checking Pricing
         
    Dimensions (Inches):101.6 W x 24 L x 2.75 H
    Voltage Rating:600 V
    Packaging:1 Each
    Length:24 in.
    Hole Size:1/2 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GB4N0016TPI-1
    • UNSPSC 39121117
    • Dimensions (Inches) 101.6 W x 24 L x 2.75 H
    • Hole Size 1/2 in.
    • Length 24 in.
    • Materials Copper
    • Width (Inches) 4
    • Packaging 1 Each
    • Voltage Rating 600 V
    • SKU Spec Sheet
      GB4N0016TPI-1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grounding Busbar, Packaging: 1 Each, Length: 24 in, Copper, Width Inches: 4 in