Panduit GB4B0624TPI-1 Telecommunication Ground Busbar | Graybar Store
Panduit - Telecommunication Ground Busbar - GB4B0624TPI-1
+ / - Hover over image to Zoom
Other Views

    Telecommunication Ground Busbar

    Manufacturer: Panduit
    Manufacturer #: GB4B0624TPI-1
    SKU: 25018991
    $284.40
    Checking Pricing
         
    Dimensions (Inches):4 W x 20 L x 2-3/4 H
    Voltage Rating:600 V
    Packaging:1 Each
    Length:20 in.
    Hole Size:3/8 in, 5/8 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GB4B0624TPI-1
    • UNSPSC 39121117
    • Dimensions (Inches) 4 W x 20 L x 2-3/4 H
    • Hole Size 3/8 in, 5/8 in.
    • Length 20 in.
    • Materials Copper
    • Width (Inches) 4
    • Packaging 1 Each
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grounding Busbar, Packaging: 1 Each, Length: 20 in, Copper, Width Inches: 4 in