Chatsworth 11252-106 Telco-Style Cable Runway, 6 in. W., Grey, 9.71 ft. L | Graybar Store
     
Chatsworth - Telco-Style Cable Runway, 6 in. W., Grey, 9.71 ft. L - 11252-106
+ / - Hover over image to Zoom
Other Views

    Telco-Style Cable Runway, 6 in. W., Grey, 9.71 ft. L

    Manufacturer: Chatsworth
    Manufacturer #: 11252-106
    SKU: 97280915
    $125.48
    Checking Pricing
         
    Length:116.6 in.
    Packaging:1
    Color:Grey
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11252-106
    • Color Grey
    • Application Cable Runways
    • UNSPSC 39131703
    • Length 116.6 in.
    • Width 6 in.
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Telco-Style Cable Runway has 6 inch width x 1.5 inch height x 9.71 ft. length with grey finish and steel tube material.