Chatsworth 11252-113 TELCO-Style Cable Runway, 12 in.W x 1.5 in.H x 4.46 ft. L, Gray, Cable Capacity - 947 | Graybar Store
     
Chatsworth - TELCO-Style Cable Runway, 12 in.W x 1.5 in.H x 4.46 ft. L, Gray, Cable Capacity - 947 - 11252-113
+ / - Hover over image to Zoom
Other Views

    TELCO-Style Cable Runway, 12 in.W x 1.5 in.H x 4.46 ft. L, Gray, Cable Capacity - 947

    Manufacturer: Chatsworth
    Manufacturer #: 11252-113
    SKU: 97201566
    $75.49
    Checking Pricing
    Items sold in feet or each.
         
    Length:53-1/2 in.
    Color / Finish:Grey
    Material:Steel
    Dimensions:53-1/2 in. x 12 in. x 1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11252-113
    • Dimensions 53-1/2 in. x 12 in. x 1-1/2 in.
    • Application Cable Runways
    • UNSPSC 39131703
    • Color / Finish Grey
    • Length 53-1/2 in.
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TELCO-Style Cable Runway