Chatsworth 11252-713 Telco-Style Cable Runway, 12 in. W., Black, 4.46 ft L | Graybar Store
     
Chatsworth - Telco-Style Cable Runway, 12 in. W., Black, 4.46 ft L - 11252-713
+ / - Hover over image to Zoom
Other Views

    Telco-Style Cable Runway, 12 in. W., Black, 4.46 ft L

    Manufacturer: Chatsworth
    Manufacturer #: 11252-713
    SKU: 96047835
    $76.24
    Checking Pricing
         
    Length:53-1/2 in.
    Packaging:1
    Color:Black
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11252-713
    • Color Black
    • Application Cable Runways
    • UNSPSC 39131703
    • Length 53-1/2 in.
    • Width 12 in.
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Telco-Style Cable Runway has 12 inch width x 1.5 inch height x 4.46 ft. length with black finish and steel tube material.