Ortronics (Legrand) OR-808004940 Ortronics® Telco Patch Panel, 48-Port, 3 RU, Black | Graybar Store
     
Ortronics (Legrand) - Ortronics® Telco Patch Panel, 48-Port, 3 RU, Black - OR-808004940
+ / - Hover over image to Zoom
Other Views

    Ortronics® Telco Patch Panel, 48-Port, 3 RU, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-808004940
    SKU: 90056994
    $241.83
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Rack Units:3
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-808004940
    • Color Black
    • Panel Type Loaded
    • Category Cat 3
    • No. of Ports 48
    • Rack Units 3
    • UNSPSC 43223309
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Telco Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 3