L. H. Dottie TEKW834BK Self Drilling Screw, Phillips Wafer Head, Zinc Plated Steel, No. 8 x 3/4 in., Bulk | Graybar Store
     
L. H. Dottie - Self Drilling Screw, Phillips Wafer Head, Zinc Plated Steel, No. 8 x 3/4 in., Bulk - TEKW834BK
+ / - Hover over image to Zoom
Other Views

    Self Drilling Screw, Phillips Wafer Head, Zinc Plated Steel, No. 8 x 3/4 in., Bulk

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKW834BK
    SKU: 25368995
    $912.00
    Checking Pricing
         
    Length:3/4 in.
    Screw Size:#8
    Additional Features:Self Drilling, Invincibox Up to 2 in., Tuff Pack
    Packaging:10000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKW834BK
    • UNSPSC 31161528
    • Additional Features Self Drilling, Invincibox Up to 2 in., Tuff Pack
    • Head Type Wafer Head, Phillips
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    • Screw Size #8
    • Packaging 10000
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 8 x 3/4 in. self drilling wafer head Phillips screws in Invincibox™. Bit size No. 2. Bulk Pack of 10,000.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.