L. H. Dottie TEKHW634 No. 6 x 3/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
     
L. H. Dottie - No. 6 x 3/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) - TEKHW634
+ / - Hover over image to Zoom
Other Views

    No. 6 x 3/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW634
    SKU: 99528161
    $10.49
    Checking Pricing
         
    Screw Size:#6
    Additional Features:Self Drilling, Invincibox Up to 2 in., Tuff Pack
    Packaging:100
    Length:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW634
    • UNSPSC 31161528
    • Additional Features Self Drilling, Invincibox Up to 2 in., Tuff Pack
    • Head Type Hex Washer Head
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    • Screw Size #6
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 6 x 3/4 in. self-drilling hex washer head screws in Invincibox™. Hex size 1/4 in. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.