L. H. Dottie TEKHW12114 No. 12 x 1-1/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
     
L. H. Dottie - No. 12 x 1-1/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) - TEKHW12114
+ / - Hover over image to Zoom
Other Views

    No. 12 x 1-1/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW12114
    SKU: 25692550
    $0.33
    Checking Pricing
         
    Length:1-1/4 in.
    Screw Size:No. 12
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW12114
    • Head Type Hex Washer Head
    • Length 1-1/4 in.
    • Materials Zinc Plated Steel
    • Screw Size No. 12
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 12 x 1-1/4 in. self drilling hex washer head screws in Invincibox™. Hex size 5/16 in. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.