L. H. Dottie TEKHT834 No. 8 x 3/4 in. Zinc Plated Steel Hex Washer Head Self-Drilling Screw, Tuff Pack (500) | Graybar Store
     
L. H. Dottie - No. 8 x 3/4 in. Zinc Plated Steel Hex Washer Head Self-Drilling Screw, Tuff Pack (500) - TEKHT834
+ / - Hover over image to Zoom
Other Views

    No. 8 x 3/4 in. Zinc Plated Steel Hex Washer Head Self-Drilling Screw, Tuff Pack (500)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHT834
    SKU: 95005889
    $0.11
    Checking Pricing
         
    Length:3/4 in.
    Packaging:500
    Screw Size:#8
    Additional Features:Self Drilling, Invincibox Up to 2 in., Tuff Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHT834
    • UNSPSC 31161528
    • Additional Features Self Drilling, Invincibox Up to 2 in., Tuff Pack
    • Head Type Hex Washer Head
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    • Screw Size #8
    • Packaging 500
    • ECCN EAR99
    Product Overview:
    Zinc Plated Steel No. 8 x 3/4 in. Hex Washer Head Self-Drilling Screw, Tuff Pack of 500
    Hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.