L. H. Dottie TEKDD8112 No. 8 x 1-1/2 in. Zinc Plated Steel Pan Head Square Drive Self-Drilling Screws (100) | Graybar Store
     
L. H. Dottie - No. 8 x 1-1/2 in. Zinc Plated Steel Pan Head Square Drive Self-Drilling Screws (100) - TEKDD8112
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1-1/2 in. Zinc Plated Steel Pan Head Square Drive Self-Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKDD8112
    SKU: 25415431
    $15.56
    Checking Pricing
         
    Length:1-1/2 in.
    Packaging:100
    Screw Size:#8
    Additional Features:Self Piercing, Self Tapping, Invincibox Up to 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKDD8112
    • UNSPSC 31161528
    • Additional Features Self Piercing, Self Tapping, Invincibox Up to 2 in.
    • Head Type Pan Head, Square Drive
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    • Screw Size #8
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc Plated Steel No. 8 x 1-1/2 in. Pan Head Square Drive Self-Drilling Screw, Package of 100
    Self-drilling square drive pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.