Hubbell Wiring Device - Kellems PP1TCBC Tee Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Tee Fitting - PP1TCBC
+ / - Hover over image to Zoom
Other Views

    Tee Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PP1TCBC
    SKU: 99577594
    $5.18
    Checking Pricing
         
    Color / Finish:Office White
    Fitting Type:Tee
    Additional Features:CSA; UL Listed
    End Radius:1-1/4 in
    Length:4.22 in.
    Use With:PP1 PremiseTrak Non-Metallic Raceway
    Color:White
    Knockouts:None
    Material:Non-Metallic
    Height:2.62 in.
    Width:0.85 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PP1TCBC
    • Color White
    • UNSPSC 39131711
    • Additional Features CSA; UL Listed
    • Body Type Straight
    • Color / Finish Office White
    • Fitting Type Tee
    • Height 2.62 in.
    • Knockouts None
    • Length 4.22 in.
    • Series PP1 PremiseTrak (Latching) Series
    • Width 0.85 in.
    • Material Non-Metallic
    • Use With PP1 PremiseTrak Non-Metallic Raceway
    • End Radius 1-1/4 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Non-Metallic Raceway, LatchingPremiseTrak, Base and Cover, Tee Fitting
    Hubbell Wiring Device Kellems, Non-Metallic Raceway, LatchingPremiseTrak, Base and Cover, Tee Fitting