Panduit TFX3WH-X Tee Fitting | Graybar Store
Panduit - Tee Fitting - TFX3WH-X
+ / - Hover over image to Zoom
Other Views

    Tee Fitting

    Manufacturer: Panduit
    Manufacturer #: TFX3WH-X
    SKU: 96011267
    $3.48
    Checking Pricing
         
    Color / Finish:White
    Fitting Type:Tee
    Dimensions:3.6 W x 2.23 L x 0.47 H in
    Brand or Series:Pan-Way®
    Length:2.23 in.
    Use With:LDPH3 Raceway; LDS3 Raceway
    Material:ABS
    Height:0.47 in.
    Width:3.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TFX3WH-X
    • Dimensions 3.6 W x 2.23 L x 0.47 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Fitting Type Tee
    • Height 0.47 in.
    • Length 2.23 in.
    • Materials ABS
    • Series Power Rated Fittings
    • Width 3.6 in.
    • Material ABS
    • Use With LDPH3 Raceway; LDS3 Raceway
    • SKU Spec Sheet
      TFX3WH-X Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Tee fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.23 in.
    Tee fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.23 in.