Panduit TFC10IG-X Tee Fitting | Graybar Store
Panduit - Tee Fitting - TFC10IG-X
+ / - Hover over image to Zoom
Other Views

    Tee Fitting

    Manufacturer: Panduit
    Manufacturer #: TFC10IG-X
    SKU: 95010500
    $2.38
    Checking Pricing
         
    Color / Finish:Gray
    Fitting Type:Tee
    Height (Inches):0.93 in.
    Dimensions:1.62 W x 4.73 L x 0.93 H in
    Brand or Series:Pan-Way®
    Length:4.73 in. L
    Use With:LD10 Raceway; LDPH10 Raceway
    Width (Inches):1.62
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TFC10IG-X
    • Dimensions 1.62 W x 4.73 L x 0.93 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish Gray
    • Fitting Type Tee
    • Height (Inches) 0.93 in.
    Product Overview:
    Pan-Way® Tee Fitting, Fitting Type: Tee, Gray, ABS, 4.73 in
    Tee fitting for use with LD10 and LDPH10 raceway. ""