Hoffman (nVent) F66LTA Tee Fitting | Graybar Store
Hoffman (nVent) - Tee Fitting - F66LTA
+ / - Hover over image to Zoom
Other Views

    Tee Fitting

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66LTA
    SKU: 88133170
    $354.88
    Checking Pricing
         
    Color / Finish:Painted Steel
    Height (Inches):6 in.
    Dimensions:6 W x 12 L x 6 H in
    Brand or Series:Hoffman
    Length:12 in. L
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66LTA
    • Dimensions 6 W x 12 L x 6 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Height (Inches) 6 in.
    Product Overview:
    Hoffman® Tee Fitting, Dimensions: 6 W x 12 L x 6 H in, Length: 12 in, NEMA Ratings: 12, Steel, Gray Polyester Powder
    This fitting is used when the covers of all three branches of the wireway run are open along the same side.