Ortronics (Legrand) OR-SPC605-06 TechChoice® Category 6 Modular Patch Cords, 5 FT, Blue | Graybar Store
     
Ortronics (Legrand) - TechChoice® Category 6 Modular Patch Cords, 5 FT, Blue - OR-SPC605-06
+ / - Hover over image to Zoom
Other Views

    TechChoice® Category 6 Modular Patch Cords, 5 FT, Blue

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPC605-06
    SKU: 25013019
    $82.14
    Checking Pricing
         
    Color:Blue
    Length (Feet):5.0
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPC605-06
    • Color Blue
    • Category Cat 6A
    • Length (Feet) 5.0
    Product Overview:
    TechChoice® Cat 6 blue patch cord- 5 ft. Pack of 10.
    • Category 6 compliant
    • Slim design
    • Snagless boot