Pentair Hoffman TE090624011 Thermoelectric Cooler with Stainless Steel Shroud, 60W | Graybar Store
     
Pentair Hoffman - Thermoelectric Cooler with Stainless Steel Shroud, 60W - TE090624011
+ / - Hover over image to Zoom
Other Views

    Thermoelectric Cooler with Stainless Steel Shroud, 60W

    Manufacturer: Pentair Hoffman
    Manufacturer #: TE090624011
    SKU: 25650788
    $1,290.78
    Checking Pricing
         
    Standard:UL Recognized, File No. SA6453, UL/cUL Listed Type 12, 3R, 4, 4X, File No. 6453, CE, IP 65
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TE090624011
    • Type Thermoelectric Coolers
    • UNSPSC 40101604
    Product Overview:
    60 Watt 24 V TEC w SS Shroud, Bulletin MCLT (Thermoelectric Coolers), Size/Dims: 9.29x5.04x6.97
    The McLean Thermoelectric cooler minimizes downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow you to cool small indoor and outdoor enclosures. No Heat Sink Material, Anodized Aluminum, Shroud, Galvanized Steel Or Stainless Steel, Shroud Finish, - Powder Coat Ral 7035 Light Grey Standard