Hoffman (nVent) TE090624010 Thermoelectric Cooler with Shroud, 60W | Graybar Store
     
Hoffman (nVent) - Thermoelectric Cooler with Shroud, 60W - TE090624010
+ / - Hover over image to Zoom
Other Views

    Thermoelectric Cooler with Shroud, 60W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: TE090624010
    SKU: 25495462
    $1,224.32
    Checking Pricing
         
    Color:Light Grey
    Standard:UL Recognized, File No. SA6453, UL/cUL Listed Type 12, 3R, 4, 4X, File No. 6453, CE, IP 65
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # TE090624010
    • Color Light Grey
    • Type Thermoelectric Coolers
    • UNSPSC 60104916
    Product Overview:
    60 Watt 24 V TEC w Shroud, Bulletin MCLT (Thermoelectric Coolers), Size/Dims: 9.29x5.04x6.97
    The McLean Thermoelectric cooler minimizes downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow you to cool small indoor and outdoor enclosures. No Heat Sink Material, Anodized Aluminum, Shroud, Galvanized Steel Or Stainless Steel, Shroud Finish, - Powder Coat Ral 7035 Light Grey Standard