Lithonia Lighting TDMW 2 32 MVOLT 1/4 GEB10IS 8FT TANDM ENCLSD FIBRGLSS 32W T8 WET LOC | Graybar Store
     
Lithonia Lighting - 8FT TANDM ENCLSD FIBRGLSS 32W T8 WET LOC - TDMW 2 32 MVOLT 1/4 GEB10IS
+ / - Hover over image to Zoom
Other Views

    8FT TANDM ENCLSD FIBRGLSS 32W T8 WET LOC

    Manufacturer: Lithonia Lighting
    Manufacturer #: TDMW 2 32 MVOLT 1/4 GEB10IS
    SKU: 25026827
    $222.69
    Checking Pricing
         
    Color:Beige
    Lamp Watts:64W
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TDMW 2 32 MVOLT 1/4 GEB10IS
    • Color Beige
    • UNSPSC 39111907
    • Lamp Type Fluorescent
    Product Overview:
    Tandem Fiberglass Housing Wet Location, Enclosed and , Two lamps, 32W T8 (48''), 120V-277V, One 4-lamp ballast, T8 electronic ballast, SKU - 205676