Pass and Seymour (Legrand) TDCL453P-W TOGGLE CFL/LED/INC SP/3W 450W WH | Graybar Store
     
Pass and Seymour (Legrand) - TOGGLE CFL/LED/INC SP/3W 450W WH - TDCL453P-W
+ / - Hover over image to Zoom
Other Views

    TOGGLE CFL/LED/INC SP/3W 450W WH

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TDCL453P-W
    SKU: 25855310
    $37.44
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole, 3-Way
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TDCL453P-W
    • Color White
    • UNSPSC 39122206
    • Connection Type Screw Terminals
    • Lamp Type CFL/LED/Incandescent
    • Switch Style Toggle Dimmer
    • Switch Type 1-Pole, 3-Way
    • Voltage Rating 120V
    • SKU Spec Sheet
      TDCL453P-W Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    120V 450W CFL/LED/Incandescent Single Pole/3-Way Dimmer, White