Pass and Seymour (Legrand) TDCL453P-LA TOGGLE CFL/LED/INC SP/3W 450W LA | Graybar Store
     
Pass and Seymour (Legrand) - TOGGLE CFL/LED/INC SP/3W 450W LA - TDCL453P-LA
+ / - Hover over image to Zoom
Other Views

    TOGGLE CFL/LED/INC SP/3W 450W LA

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TDCL453P-LA
    SKU: 25861023
    $37.44
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole, 3-Way
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TDCL453P-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Connection Type Screw Terminals
    • Lamp Type CFL/LED/Incandescent
    • Switch Style Toggle Dimmer
    • Switch Type 1-Pole, 3-Way
    • Voltage Rating 120V
    • SKU Spec Sheet
      TDCL453P-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    120V 450W CFL/LED/Incandescent Single Pole/3-Way Dimmer, Light Almond