Hubbell Premise Wiring TCS3 Cable Stripper and Cutter, Cat 5e and 6 UTP/STP Cable | Graybar Store
     
Hubbell Premise Wiring - Cable Stripper and Cutter, Cat 5e and 6 UTP/STP Cable - TCS3
+ / - Hover over image to Zoom
Other Views

    Cable Stripper and Cutter, Cat 5e and 6 UTP/STP Cable

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: TCS3
    SKU: 22050817
    $28.11
    Checking Pricing
         
    Additional Features:UTP Cable Stripping tool
    Standard:TIA-568-C.3
    Capacity:Round Cat 5e and 6 UTP/STP Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # TCS3
    • Application UTP Termination
    • Type Tools
    • UNSPSC 27113204
    • Additional Features UTP Cable Stripping tool
    • Brand Premise Wiring
    • Capacity Round Cat 5e and 6 UTP/STP Cable
    • Materials Composite
    • Standard TIA-568-C.3
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable stripper and cutter is a multi-tasking tool designed to reduce the number of individual tools carried. Cable stripper and cutter strips round Cat 5e and 6 UTP/STP, cuts cable and strips flat cables.
    Cable Stripper and Cutter
    • Strips round Cat 5e and 6 UTP/STP
    • Cuts cable
    • Strips flat cables
    • Compact size
    • High-visibility for quick locating
    • Strips round cables with diameters of 0.145 to 0.275 inch
    • Cuts round UTP/STP cables up to 0.350
    • Non-metallic body
    • Adjusting screw for varied cable diameters to avoid scoring interior conductor insulation
    • Strips flat cordage