Leviton TCR20-W Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, Side Wired, Self-Grounding, White | Graybar Store
     
Leviton - Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, Side Wired, Self-Grounding, White - TCR20-W
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, Side Wired, Self-Grounding, White

    Manufacturer: Leviton
    Manufacturer #: TCR20-W
    SKU: 25641902
    $5.65
    Checking Pricing
         
    Color:White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD 1, WD 6);ANSI (C73);NOM Certified (057);cULus (E13399)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TCR20-W
    • Color White
    • UNSPSC 39111503
    • Materials Thermoplastic
    • Standard NEMA (WD 1, WD 6);ANSI (C73);NOM Certified (057);cULus (E13399)
    Product Overview:
    Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, Commercial Grade, Side Wired, Self-Grounding, White