CommScope TCPC-6RUVB-YL80F Copper Patch Cables, 80 ft., Yellow, Non Shielded | Graybar Store
     
CommScope - Copper Patch Cables, 80 ft., Yellow, Non Shielded - TCPC-6RUVB-YL80F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 80 ft., Yellow, Non Shielded

    Manufacturer: CommScope
    Manufacturer #: TCPC-6RUVB-YL80F
    SKU: 25444889
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Yellow
    Shielding:Non Shielded
    Length:80 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # TCPC-6RUVB-YL80F
    • Color Yellow
    • Shielding Non Shielded
    • Length 80 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6, 80 ft, Yellow, Non Shielded