Bussmann (Eaton) TCF80RN Low-Peak™ CUBEFuse™ Time Delay Fuse, Class CF, Non-Indicating, Finger Safe, Dual-Element, 80A, 600AVC/300VDC | Graybar Store
     
Bussmann (Eaton) - Low-Peak™ CUBEFuse™ Time Delay Fuse, Class CF, Non-Indicating, Finger Safe, Dual-Element, 80A, 600AVC/300VDC - TCF80RN
+ / - Hover over image to Zoom
Other Views

    Low-Peak™ CUBEFuse™ Time Delay Fuse, Class CF, Non-Indicating, Finger Safe, Dual-Element, 80A, 600AVC/300VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TCF80RN
    SKU: 25257716
    $129.61
    Checking Pricing
         
    Amps:80A
    Voltage Rating:600 Vac, 300 Vdc
    Additional Features:Finger Safe
    Element:Dual
    Interrupt Rating:300000A (RMS Symmetrical UL), 200000A (RMS Symmetrical CSA), 100000A (DC UL/CSA)
    Response Time:10 S at 500%
    Standard:UL, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TCF80RN
    • UNSPSC 39121606
    • Additional Features Finger Safe
    • Amps 80A
    • Fuse Type Finger Safe Dual Element Time Delay Fuse
    • Voltage Rating 600 Vac, 300 Vdc
    • Element Dual
    • Response Time 10 S at 500%
    • Interrupt Rating 300000A (RMS Symmetrical UL), 200000A (RMS Symmetrical CSA), 100000A (DC UL/CSA)
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    80AMP 600V CF TD FUSE
    80AMP 600V CF TD FUSE