Bussmann (Eaton) TCF100RN Low-Peak™ CUBEFuse™ Time Delay Fuse, Class CF, Non-Indicating, Finger Safe, Dual-Element, 100A, 600Vac/300Vdc | Graybar Store
     
Bussmann (Eaton) - Low-Peak™ CUBEFuse™ Time Delay Fuse, Class CF, Non-Indicating, Finger Safe, Dual-Element, 100A, 600Vac/300Vdc - TCF100RN
+ / - Hover over image to Zoom
Other Views

    Low-Peak™ CUBEFuse™ Time Delay Fuse, Class CF, Non-Indicating, Finger Safe, Dual-Element, 100A, 600Vac/300Vdc

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TCF100RN
    SKU: 25257700
    $129.61
    Checking Pricing
         
    Amps:100A
    Voltage Rating:600 V AC, 300 V DC
    Additional Features:Finger Safe
    Element:Dual
    Interrupt Rating:300000 A (RMS Sym. UL), 200000 A (RMS Sym. CSA), 100000 A (DC UL/CSA)
    Response Time:10 S at 500%
    Standard:UL, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TCF100RN
    • UNSPSC 39121606
    • Additional Features Finger Safe
    • Amps 100A
    • Fuse Type Finger Safe Dual Element Time Delay Fuse
    • Voltage Rating 600 V AC, 300 V DC
    • Element Dual
    • Response Time 10 S at 500%
    • Interrupt Rating 300000 A (RMS Sym. UL), 200000 A (RMS Sym. CSA), 100000 A (DC UL/CSA)
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CUBEFuse non indicating Class CF 100A, 600Vac/300Vdc low peak finger safe dual element time delay fuse.
    • The World's First Finger-Safe Power Fuse System
    • Smallest Footprint of Any Class Fuse Including Class J, CC, T and RK
    • Meets Class CF and Class J Time-Delay Electrical Performance Requirements
    • Available With and Without Open Fuse Indication
    • The Indicating Verison Features easyID™ Open Fuse Technology For Faster Troubleshooting and Reduced Downtime
    • Faster Response to Damaging Faults to Help Reduce Destructive Thermal and Magnetic Forces
    • True Dual-Element Fuse Construction With a Minimum of 10 Seconds Time-Delay at 500% of Rating
    • Long Time-Delay Minimizes Nuisance Circuit Openings Due to Temporary Overloads and Transient Surges
    • High Interrupting Rating to Safely Interrupt Faults Up to 300kA
    • No Venting of Arc or Molten Metal and Gases During Opening
    • Robust Cycling and Inrush Current Withstand
    • Low Let-Through Currents Under Fault Conditions
    • Provides Type 2 No Damage Protection For IEC Motors Starters When Properly Sized
    • Easy Selective Coordination With Any Other Cooper Bussmann Low-Peak Class CC, L, J and RK1 Fuse With Simple 2:1 Amp Ration Between Upstream and Downstream Fuses