Juno Lighting TC926R Downlight Housing, Incandescent, Non-IC, 6 in. Housing, 120V, Construction, Remodel, 14 in. L, Standard | Graybar Store
     
Juno Lighting - Downlight Housing, Incandescent, Non-IC, 6 in. Housing, 120V, Construction, Remodel, 14 in. L, Standard - TC926R
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Incandescent, Non-IC, 6 in. Housing, 120V, Construction, Remodel, 14 in. L, Standard

    Manufacturer: Juno Lighting
    Manufacturer #: TC926R
    SKU: 92115154
    $32.63
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Construction, Remodel
    Nom. Length (Inches):14
    Additional Features:The Non-Ic Remodel Housing For Use In 2/12- To 6/12-Pitch Slopes, 9- To 27-Degrees, Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible
    Electrical Connector Type:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC926R
    • UNSPSC 39111515
    • Additional Features The Non-Ic Remodel Housing For Use In 2/12- To 6/12-Pitch Slopes, 9- To 27-Degrees, Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible
    • Electrical Connector Type Standard
    • Fixture Type 6 in. Housing
    • Housing Installation Construction, Remodel
    • Lamp Type Incandescent
    • Nom. Length (Inches) 14
    • Voltage 120 V
    • Insulation Rating Non-IC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Incandescent 6in Round Slope Ceiling Remodel Housing