Thomas and Betts TC721US Steel City® Set-Screw Connector, Zinc Plated Steel, EMT Conduit, American-Made, Insulated, 1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Set-Screw Connector, Zinc Plated Steel, EMT Conduit, American-Made, Insulated, 1/2 in. - TC721US
+ / - Hover over image to Zoom
Other Views

    Steel City® Set-Screw Connector, Zinc Plated Steel, EMT Conduit, American-Made, Insulated, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC721US
    SKU: 25257782
    $3.03
    Checking Pricing
         
    Size:1/2 in.
    Additional Features:Steel construction for strength and durability
    Standard:UL E16592
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC721US
    • Size 1/2 in.
    • UNSPSC 39121434
    • Additional Features Steel construction for strength and durability
    • Connection Type Set-Screw
    • Finish Zinc Plated Finish
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL E16592
    • SKU Spec Sheet
      TC721US Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel set-screw connector for 1/2 inch EMT has an insulated throat. Connector is made in the USA.