Thomas and Betts TC711US Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, American-Made, Insulated, 1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, American-Made, Insulated, 1/2 in. - TC711US
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, American-Made, Insulated, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC711US
    SKU: 25257772
    $1.93
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Additional Features:Steel construction for strength and durability
    Standard:UL E16592
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC711US
    • UNSPSC 39121434
    • Additional Features Steel construction for strength and durability
    • Country of Origin US - USA
    • Materials Zinc Plated Steel
    • Throat Type Insulated
    Product Overview:
    Compression connector for 1/2 inch EMT has an insulated throat. Connector is zinc plated steel. Connector is made in USA.