Juno Lighting TC20R 5IN TC REMODEL HSG | Graybar Store
     
Juno Lighting - 5IN TC REMODEL HSG - TC20R
+ / - Hover over image to Zoom
Other Views

    5IN TC REMODEL HSG

    Manufacturer: Juno Lighting
    Manufacturer #: TC20R
    SKU: 91009443
    $37.48
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC20R
    • UNSPSC 39111515
    • Lamp Type Incandescent
    • No. of Lamps 1
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    5" TC Incandescent Remodel Housing