Thomas and Betts TC201 Aluminum Siding Clip, Push-Mount, Wire Dia. 0.125 in., Clear Weather-Resistant Polycarbonate | Graybar Store
     
Thomas and Betts - Aluminum Siding Clip, Push-Mount, Wire Dia. 0.125 in., Clear Weather-Resistant Polycarbonate - TC201
+ / - Hover over image to Zoom
Other Views

    Aluminum Siding Clip, Push-Mount, Wire Dia. 0.125 in., Clear Weather-Resistant Polycarbonate

    Manufacturer: Thomas and Betts
    Manufacturer #: TC201
    SKU: 99475756
    $0.40
    Checking Pricing
         
    Accommodates:1/8 in. Cable
    Color:Natural
    Mounting Type:Push Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC201
    • Color Natural
    • UNSPSC 39121717
    • Accommodates 1/8 in. Cable
    Product Overview:
    Aluminum Siding Clip, Clear Weather Resistant Polycarbonate, Push Mount, Accommodates 3.17mm (0.125 Inch) Diameter Wire
    Aluminum Siding Clip, Clear Weather Resistant Polycarbonate, Push Mount, Accommodates 3.17mm (0.125 Inch) Diameter Wire