Thomas and Betts TC200X200A 4-Way Cable Tie Mounting Base, 2.00 L x 2.00 W x 0.29 in. H, Nylon 6.6, Natural (500) | Graybar Store
     
Thomas and Betts - 4-Way Cable Tie Mounting Base, 2.00 L x 2.00 W x 0.29 in. H, Nylon 6.6, Natural (500) - TC200X200A
+ / - Hover over image to Zoom
Other Views

    4-Way Cable Tie Mounting Base, 2.00 L x 2.00 W x 0.29 in. H, Nylon 6.6, Natural (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC200X200A
    SKU: 97185100
    $1.61
    Checking Pricing
         
    Color:Natural
    Mounting Type:Adhesive/Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC200X200A
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon/Polyamide 6.6
    Product Overview:
    4-Way Cable Tie Mounting Base, 2.00 L x 2.00 W x 0.29 in. H, Self-Adhesive/Screw Mount, #8 Screw, Operating Temperature -40 to 185 deg. F, Nylon 6.6, Natural (500)
    Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 50.8mm (2.0 Inches), Width of 50.8mm (2.0 Inches), Height of 7.4mm (0.290 Inches), Self-Adhesive/Screw Mounting Method, #8 Screw, Mounting Hole Size of