Lynn Electronics TC19C2020ABL-03 Power Cord, Cable Cord Set, 20 A, Blue, 3 ft. L | Graybar Store
     
Lynn Electronics - Power Cord, Cable Cord Set, 20 A, Blue, 3 ft. L - TC19C2020ABL-03
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 20 A, Blue, 3 ft. L

    Manufacturer: Lynn Electronics
    Manufacturer #: TC19C2020ABL-03
    SKU: 25840521
    $17.67
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C19 to C20 Power Cord
    Color:Blue
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # TC19C2020ABL-03
    • Color Blue
    • Type Power Cord
    • UNSPSC 26121636
    • Additional Features C19 to C20 Power Cord
    • Amps AC 20A
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Cord, 20 A, Blue, 3 ft., C19 to C20 Power Cord