Thomas and Betts TC142 Saddle Support Cable Tie Mounting Base, 0.922 L x 0.563 W x 0.422 in. H, Nylon 6.6, Natural (500) | Graybar Store
     
Thomas and Betts - Saddle Support Cable Tie Mounting Base, 0.922 L x 0.563 W x 0.422 in. H, Nylon 6.6, Natural (500) - TC142
+ / - Hover over image to Zoom
Other Views

    Saddle Support Cable Tie Mounting Base, 0.922 L x 0.563 W x 0.422 in. H, Nylon 6.6, Natural (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC142
    SKU: 88314563
    $0.36
    Checking Pricing
         
    Color:Natural
    Mounting Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC142
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon/Polyamide 6.6
    Product Overview:
    Saddle Support Cable Tie Mounting Base, 0.922 L x 0.563 W x 0.422 in. H, Screw Mount, #10 Screw, Operating Temperature -40 to 185 deg. F, Nylon 6.6, Natural (500)
    Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, Bulk Pack