Lynn Electronics TC13C1410ALG-03 Power Cord, Cable Cord Set, 10 A, Green, 3 ft. L | Graybar Store
     
Lynn Electronics - Power Cord, Cable Cord Set, 10 A, Green, 3 ft. L - TC13C1410ALG-03
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 10 A, Green, 3 ft. L

    Manufacturer: Lynn Electronics
    Manufacturer #: TC13C1410ALG-03
    SKU: 25835738
    $7.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C13 to C14 Power Cord
    Color:Green
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # TC13C1410ALG-03
    • Color Green
    • Type Power Cord
    • UNSPSC 26121636
    • Additional Features C13 to C14 Power Cord
    • Amps AC 10A
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Cord, 10 A, Green, 3 ft., C13 to C14 Power Cord