Thomas and Betts TC118US Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, American-Made, 3 in. | Graybar Store
     
Thomas and Betts - Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, American-Made, 3 in. - TC118US
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, American-Made, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC118US
    SKU: 25257759
    $78.01
    Checking Pricing
         
    Size:3 in.
    Additional Features:Steel construction for strength and durability
    Standard:UL E16592
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC118US
    • Size 3 in.
    • UNSPSC 39121434
    • Additional Features Steel construction for strength and durability
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Standard UL E16592
    • SKU Spec Sheet
      TC118US Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 3 inch EMT. Connector is concrete tight. Connector is made in USA. Connector is zinc plated steel.