Thomas and Betts TC105 Cable Tie Mounting Plate, 1.00 L x 0.519 W x 0.149 in. H, Aluminum (1000) | Graybar Store
     
Thomas and Betts - Cable Tie Mounting Plate, 1.00 L x 0.519 W x 0.149 in. H, Aluminum (1000) - TC105
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mounting Plate, 1.00 L x 0.519 W x 0.149 in. H, Aluminum (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC105
    SKU: 93161385
    $0.31
    Checking Pricing
         
    Color:Metallic
    Mounting Type:Adhesive or Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC105
    • Color Metallic
    • UNSPSC 39121717
    • Materials Aluminum
    • Mounting Type Adhesive or Screw Mount
    • SKU Spec Sheet
      TC105 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mounting Plate, 1.00 L x 0.519 W x 0.149 in. H, Screw Hole Size #10, Operating Temperature -60 to 250 deg. F, Aluminum (1000)
    Aluminum Mounting Plate, for Temperatures up to 450 Degrees Celsius (842 F), Weather and Ultraviolet Resistant, Length of 25.4mm (1.0 Inches), Width of 13.2mm (0.519 Inches), Height of 3.8mm (0.149 Inches), Screw Mounting With #10 Screw, Bulk Pack