Thomas and Betts TC101 Cable Tie Mounting Base, 1.98 L x 0.50 W x 0.126 in. H, Nylon 6.6, Natural (1000) | Graybar Store
     
Thomas and Betts - Cable Tie Mounting Base, 1.98 L x 0.50 W x 0.126 in. H, Nylon 6.6, Natural (1000) - TC101
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mounting Base, 1.98 L x 0.50 W x 0.126 in. H, Nylon 6.6, Natural (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC101
    SKU: 88314568
    $0.26
    Checking Pricing
         
    Color:Natural
    Mounting Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC101
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon/Polyamide 6.6
    Product Overview:
    Cable Tie Mounting Base, 1.98 L x 0.50 W x 0.126 in. H, Screw Hole Size #10, Max. Bundle Dia. 4.00 in., Nylon 6.6, Natural (1000)
    Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 50mm (1.98 Inches), Width of 12.7mm (0.50 Inches), Height of 3.2mm (0.126 Inches), Screw Mounting Method, #10 Screw