Thomas and Betts TC 822 SC Steel City® Set-Screw Connector, Zinc Die Cast, EMT Conduit, Insulated, 3/4 in. | Graybar Store
     
Thomas and Betts - Steel City® Set-Screw Connector, Zinc Die Cast, EMT Conduit, Insulated, 3/4 in. - TC 822 SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Set-Screw Connector, Zinc Die Cast, EMT Conduit, Insulated, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC 822 SC
    SKU: 88254421
    $2.29
    Checking Pricing
         
    Additional Features:Concrete Tight when Taped
    Standard:UL e16592
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC 822 SC
    • Size 3/4 in.
    • Application For use with EMT conduit
    • Type EMT Conduit Fittings
    • UNSPSC 39121434
    • Additional Features Concrete Tight when Taped
    • Brand Steel City
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Standard UL e16592
    • SKU Spec Sheet
      TC 822 SC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Connector, Insulated Set Screw, Conduit Size 3/4 Inch, Length TC221 Series 1-13/32 Inch TC821 Series 1-33/64 Inch, Width 1-5/32 Inch, Die Cast Zinc