Thomas and Betts TC 219 SC Steel City® Compression Connector, Zinc Die Cast, EMT Conduit, 3-1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Compression Connector, Zinc Die Cast, EMT Conduit, 3-1/2 in. - TC 219 SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Connector, Zinc Die Cast, EMT Conduit, 3-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC 219 SC
    SKU: 88254373
    $87.45
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Additional Features:Concrete Tight
    Standard:UL e16592
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC 219 SC
    • UNSPSC 39121434
    • Additional Features Concrete Tight
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3-1/2 in.
    • Standard UL e16592
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Compression connector is for 3-1/2 inch EMT. Connector is zinc die cast.