Lithonia Lighting TC 2 32 120 RE 8FT TANDEM W/RESI ELEC BALLAST | Graybar Store
     
Lithonia Lighting - 8FT TANDEM W/RESI ELEC BALLAST - TC 2 32 120 RE
+ / - Hover over image to Zoom
Other Views

    8FT TANDEM W/RESI ELEC BALLAST

    Manufacturer: Lithonia Lighting
    Manufacturer #: TC 2 32 120 RE
    SKU: 25186406
    $58.71
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:2
    Nom. Length (Inches):48 in.
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TC 2 32 120 RE
    • Color White
    • UNSPSC 39111501
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    Product Overview:
    Tandem Surface Mount Strip, Two lamps, 32W T8 (48''), 120V, 120V residential electronic ballast, SKU - 793230