Times Microwave TC-195-TM-X TNC Male Connector for LMR-195, 50 ohm | Graybar Store
     
Times Microwave - TNC Male Connector for LMR-195, 50 ohm - TC-195-TM-X
+ / - Hover over image to Zoom
Other Views

    TNC Male Connector for LMR-195, 50 ohm

    Manufacturer: Times Microwave
    Manufacturer #: TC-195-TM-X
    SKU: 25802392
    $13.29
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:TNC-Male
    Construction:Silver/Gold
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # TC-195-TM-X
    • Construction Silver/Gold
    • Gender Male
    • Adapter Type TNC-Male
    • ECCN EAR99
    Product Overview:
    TNC-Male (plug) crimp connector, no braid trim
    TNC-Male (plug) crimp connector, no braid trim required. Combo hex/knurl coupling nut (hand or wrench tightening). Tri-metal plating instead of silver eliminates tarnishing. Ridgid landing area for better grip and sealing of the heat shrink boot. Low insertion loss.