Lithonia Lighting TC 1 96T8 L/BIS TWPB Strip Fixture, Fluorescent, 120 to 277V, Electronic Instant Start, T8 Slimline, 1 Lamp, 96 in. L | Graybar Store
     
Lithonia Lighting - Strip Fixture, Fluorescent, 120 to 277V, Electronic Instant Start, T8 Slimline, 1 Lamp, 96 in. L - TC 1 96T8 L/BIS TWPB
+ / - Hover over image to Zoom
Other Views

    Strip Fixture, Fluorescent, 120 to 277V, Electronic Instant Start, T8 Slimline, 1 Lamp, 96 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: TC 1 96T8 L/BIS TWPB
    SKU: 25239013
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:T8 Slimline
    No. of Lamps:1
    Nom. Length (Inches):96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TC 1 96T8 L/BIS TWPB
    • UNSPSC 39111533
    • Ballast Type Electronic Instant Start
    • Brand Lithonia Lighting®
    • Fluorescent Lamp Type T8 Slimline
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 96
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor Select General-Purpose Strips
    Normal ballast factor: 0.88;Instant start;Parallel circuit type;Starting temperature is 0°F for 32W lamps;60°F for energy-saving T8 lamps;Input voltage: 120-277;50Hz or 60Hz;UL Listed Class P;CSA Certified