Specified Technologies TBW36 Fire Stop Product, Thermal Barrier Wrap, 34 x 72 in, 72 in L, 34 in. W | Graybar Store
     
Specified Technologies - Fire Stop Product, Thermal Barrier Wrap, 34 x 72 in, 72 in L, 34 in. W - TBW36
+ / - Hover over image to Zoom
Other Views

    Fire Stop Product, Thermal Barrier Wrap, 34 x 72 in, 72 in L, 34 in. W

    Manufacturer: Specified Technologies
    Manufacturer #: TBW36
    SKU: 25649438
    $445.62
    Checking Pricing
         
    Quick Order:Y
    Length:72 in.
    Dimensions:34 x 72 in
    Width:34 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # TBW36
    • Dimensions 34 x 72 in
    • Application Fire Protection
    • Type Thermal Barrier Wrap
    • UNSPSC 46191503
    Product Overview:
    Fire Stop Product, Thermal Barrier Wrap, 34 x 72 in, 72 in L, 34 in. W
    Flexible installing easily around even small diameter conduits;Tested to ASTM E1725 (UL 1724) for Electrical Circuit Integrity;Tested to ASTM E814 (UL 1479) and CAN/ULC-S115 for Membrane Penetration Firestopping;Does not contain refractory ceramic fiber (RCF);Partners with other SpecSeal® Firestop Products