Wiremold (Legrand) TBCRHDMI InteGreat Cable Retractor, Black, 12 ft. HDMI® Cable, Extends 5 ft. | Graybar Store
     
Wiremold (Legrand) - InteGreat Cable Retractor, Black, 12 ft. HDMI® Cable, Extends 5 ft. - TBCRHDMI
+ / - Hover over image to Zoom
Other Views

    InteGreat Cable Retractor, Black, 12 ft. HDMI® Cable, Extends 5 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: TBCRHDMI
    SKU: 25681661
    $202.40
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Product Includes:HDMI® Cable
    Brand or Series:InteGreat
    Connector Configurations:HDMI® Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # TBCRHDMI
    • Color Black
    • UNSPSC 39121724
    • Brand or Series InteGreat
    • Connector Configurations HDMI® Cable
    • Product Includes HDMI® Cable
    • SKU Spec Sheet
      TBCRHDMI Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Black cable retractor with HDMI® cable. Loaded with 12 ft. of HDMI® cable that extends out 5 ft. from the retractor.