Wiremold (Legrand) TB672APAL Work Surface Connectivity Box, 6-3/16 x 5-1/4 x 8-1/4 in. | Graybar Store
     
Wiremold (Legrand) - Work Surface Connectivity Box, 6-3/16 x 5-1/4 x 8-1/4 in. - TB672APAL
+ / - Hover over image to Zoom
Other Views

    Work Surface Connectivity Box, 6-3/16 x 5-1/4 x 8-1/4 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: TB672APAL
    SKU: 25699819
    $443.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # TB672APAL
    • UNSPSC 39121308
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    InteGreat™ A/V Table Box, Cord Ended, Aluminum
    InteGreat™ A/V table boxes are an elegant solution for extending power, communication and A/V to the meeting presenter's point-of-use. InteGreat™ A/V table boxes provide the depth to mount devices, especially A/V devices, below the table top. It has attractive finishes that can match any room decor. Combine it with other InteGreat™ products for a comprehensive solution to managing and delivering power, communication and A/V connectivity for conference rooms. This cord-ended unit comes with a 12 ft. SJT cord set to easily plug into the nearest receptacle;Attractive Design - InteGreat™ A/V Table Boxes have a brushed, anodized cover available in either black or aluminum finishes, with beveled edges and a “soft-touch” handle. The “pocket” door in the cover fully recesses into the box when open, giving access to connections without obstructing the work surface. A finishing plate hides hardware on the activation surface and allows for labeling of the AVIP plates;Adjustability - The activation surface of the InteGreat™ A/V Table Box can be adjusted down, in 1/2” [12.7mm] increments, from 1” to 4” [25mm to 102mm] to allow the cover to close even when using large style connectors;Ease of Installation - Hole cuts are made easy with the included template. Simply configure your connectivity, set your activation height, place box in the cut out, and secure it below the table with the bracket and set screw. The cover flange allows for 1/4” [6.4mm] of forgiveness in the cut out opening. InteGreat™ A/V Table Boxes have a 12' SJT cord for easy connection to the electrical infrastructure;Multiple Connectivity Options - InteGreat™ A/V Table Bo