Thomas and Betts TB47 Type TB, Form 7 Conduit Body, 1-1/4 in. | Graybar Store
     
Thomas and Betts - Type TB, Form 7 Conduit Body, 1-1/4 in. - TB47
+ / - Hover over image to Zoom
Other Views

    Type TB, Form 7 Conduit Body, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TB47
    SKU: 25149050
    $49.95
    Checking Pricing
         
    Form:Form 7
    Color:Zinc Plated with Epoxy Powder Coat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TB47
    • Color Zinc Plated with Epoxy Powder Coat
    • UNSPSC 39131708
    • Form Form 7
    • Materials Gray Iron
    • SKU Spec Sheet
      TB47 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-1/4 Inch Form 7 (TB) Conduit Body, Body Material Grey Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.