Bussmann (Eaton) TB400-04 TB400 Series Double Row Terminal Block, 75A, 600V, Black, 4-Pole | Graybar Store
     
Bussmann (Eaton) - TB400 Series Double Row Terminal Block, 75A, 600V, Black, 4-Pole - TB400-04
+ / - Hover over image to Zoom
Other Views

    TB400 Series Double Row Terminal Block, 75A, 600V, Black, 4-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB400-04
    SKU: 97228980
    $8.57
    Checking Pricing
         
    Additional Features:Double Row, Barrier
    Amperage Rating:75 Amp
    Color:Black
    Length:3.89 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB400-04
    • Color Black
    • UNSPSC 39121624
    • Additional Features Double Row, Barrier
    • Amperage Rating 75 Amp
    • Length 3.89 in.
    • Materials Molded Thermoplastic Base, Tin Plated Brass Terminal, Zinc Plated Steel Philslot Screw
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    75AMP 600V 4PL DBL ROW TERM BLCK