Hoffman (nVent) TB3R203 Type 3R Enclosure Box, Steel, 200A, 23 x 12 x 4.50 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure Box, Steel, 200A, 23 x 12 x 4.50 in. - TB3R203
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure Box, Steel, 200A, 23 x 12 x 4.50 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: TB3R203
    SKU: 25153455
    $287.39
    Checking Pricing
         
    Additional Features:16 gauge galvanized steel
    Color:Grey
    Standard:UL 1773 Listed, Type 3R, File No. E256098, UL 50, 50E Listed, Type 3R, File No. E27525 , cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA/EEMAC Type 3R, IEC 60529, IP32
    Depth:12 in.
    Height:4.5 in.
    Width:23 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # TB3R203
    • Color Grey
    • Type Terminal Box, Type 3R
    • UNSPSC 39121327
    • Additional Features 16 gauge galvanized steel
    • Depth 12 in.
    • Height 4.5 in.
    • Materials Steel
    • Width 23 in.
    • Standard UL 1773 Listed, Type 3R, File No. E256098, UL 50, 50E Listed, Type 3R, File No. E27525 , cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA/EEMAC Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      TB3R203 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3R Terminal Box, 200A, 3ph, Bulletin S90B3 (Type 3R Terminal Boxes), Size/Dims: 23.00x12.00x4.50, Material/Finish: Galv/Gray
    These Terminal Boxes are wire-splice boxes for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.