Thomas and Betts TB37CG-TB Pre-Assembled Type TB Conduit Body, Cover and Gasket, 1 in. | Graybar Store
     
Thomas and Betts - Pre-Assembled Type TB Conduit Body, Cover and Gasket, 1 in. - TB37CG-TB
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Type TB Conduit Body, Cover and Gasket, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TB37CG-TB
    SKU: 25111009
    $45.73
    Checking Pricing
         
    Form:Form 7
    Color:Zinc Plated with Epoxy Powder Coat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TB37CG-TB
    • Color Zinc Plated with Epoxy Powder Coat
    • UNSPSC 39131708
    • Form Form 7
    Product Overview:
    1 Inch Form 7 (TB) Pre-Assembled Conduit Body, Cover and Gasket, Body Material Grey Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.